58975C30
SUPELCOSIL™ LC-8 (3 µm) HPLC Columns
L × I.D. 3.3 cm × 3 mm, HPLC Column
About This Item
Recommended Products
product name
SUPELCOSIL™ LC-8 HPLC Column, 3 μm particle size, L × I.D. 3.3 cm × 3 mm
material
stainless steel column
agency
suitable for USP L7
product line
SUPELCOSIL™
feature
endcapped
manufacturer/tradename
SUPELCOSIL™
packaging
1 ea of
extent of labeling
6.0% carbon loading
parameter
≤70 °C temp. range
400 bar pressure (5801 psi)
technique(s)
HPLC: suitable
L × I.D.
3.3 cm × 3 mm
surface area
170 m2/g
surface coverage
surface coverage 3.2 μmol/m2
matrix
silica gel, spherical particle platform
fully porous particle
matrix active group
C8 (octyl) phase
particle size
3 μm
pore size
120 Å
pH range
2-7.5
application(s)
food and beverages
separation technique
reversed phase
Looking for similar products? Visit Product Comparison Guide
General description
Legal Information
Related product
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service