Skip to Content
Merck
All Photos(3)

Key Documents

Z618187

Büchi® rotary evaporator Model R-200

professional, plastic-coated glass, with vertical condenser assembly

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41100000

AC/DC input

120 V, 50 - 60 Hz

material

plastic-coated glass

feature

CE compliant

availability

not available in USA and Canada

weight

16-18 kg

Looking for similar products? Visit Product Comparison Guide

General description

Modular construction makes it possible to configure units from two evaporator models, R-200/205, two vacuum controller models, V-800/V-805, and three different glassware assemblies, all supplied with a standard 24/40 joint on the evaporator flask and a 35/20 ball joint on the receiving flask.

Model R-200 Evaporators:
  • 33% smaller footprint than previous models
  • Chemically-resistant PTFE/glass vacuum-sealing system lasts up to five years
  • Space-saving modular design lets you add integrated vacuum controllers and run preset time/pressure gradients
  • Motorized, quick-action servo-jack raises and lowers glassware effortlessly
  • Wide-range, PTFE-coated 4L heating bath, model B-490, with digital temperature display, uses oil or water, 20 to 180°C (68 to 356°F)
  • Enhanced safety: insulated heating bath, Plastic+Glass-coated glassware, and optional remote control and safety shield
  • Process samples from 50 mL to 3 L

Evaporator with diagonal condenser assembly
For simple distillation of solvents and general use. Tap-water-cooled. Inlet feed tube for continuous feed of volumes exceeding flask capacity.
Evaporator with cold-trap condenser assembly
Two-piece cold-trap condenser style is ideal for low-boiling solvents. Uses mechanical refrigeration or dry ice and acetone.
Evaporator with vertical condenser assembly
For distilling high-boiling solvents (>100°C). Tap-water-cooled. Inlet feed tube for continuous feed of volumes exceeding flask capacity.


3-STEP SELECTION GUIDE
1. Choose Glassware

Diagonal condenser, Vertical condenser, Cold-trap condenser
2. Choose Evaporator Model
R-200 Fully-equipped base model
R-205 Base model, plus digital vapor temperature display
3. Choose Level
BASIC
Features of the selected evaporator model.
ADVANCED Features of the selected evaporator model, plus integrated, semi-automatic V-800 vacuum controller. Remote rotation speed and servo-jack control optional.
PROFESSIONAL Features of the selected evaporator model, plus integrated, programmable V-805 vacuum controller. Remote rotation speed and servo-jack control optional.

Legal Information

Büchi is a registered trademark of Büchi Labortechnik AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service