Z563633
Büchi® Rotavapor® R-210 evaporator with jack and water bath, 29/32 joint, 240V
Basic, condenser, diagonal, plastic-coated glass
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41100000
Recommended Products
material
plastic-coated glass
feature
CE compliant
CSA approved
condenser diagonal
manufacturer/tradename
Büchi 23011A100
Looking for similar products? Visit Product Comparison Guide
General description
R-210 Features:
1. Four different glassware assemblies
Supplied with a standard 29/32 joint on the evaporator flask and a 35/20 ball joint on the receiving flask.
a. Diagonal condenser assembly- For simple distillation of solvents and general use. Tap-water-cooled. Inlet feed tube for continuous feed of volumes exceeding flask capacity.
b. Vertical condenser assembly- For standard distillations and for high-boiling solvents (>100°C). Tap-water-cooled. Inlet feed tube for continuous feed of volumes exceeding flask capacity.
c. Cold-trap condenser assembly- Two-piece cold-trap condenser style is ideal for low-boiling solvents. Uses mechanical refrigeration or dry ice and acetone.
d. Cold-trap reflux condenser assembly- Two-piece cold-trap condenser plus reflux distribution head for use with low-boiling solvents with reflux.
2. Three different Vacuum Controller options
a. Basic- no vacuum controller
b. Advanced- comes with V-850 vacuum controller. See Z616850 listing for specifications.
c. Professional- comes with V-855 vacuum controller. See Z616877 listing for specifications.
3. Two different Glassware options- Glass or Plastic-coated Glass
- PTFE composite vacuum seal for long service life and effective sealing
- Space-saving modular design lets you add integrated vacuum controllers and run preset time/pressure gradients
- Motorized, quick-action servo-jack raises and lowers glassware effortlessly
- Wide-range, PTFE-coated 4L heating bath, model B-491, with digital temperature display, uses oil or water, 20 to 180°C (68 to 356°F)
- Enhanced safety: insulated heating bath, Plastic-coated glassware, and optional remote control and safety shield
- Process samples from 50 mL to 3 L
1. Four different glassware assemblies
Supplied with a standard 29/32 joint on the evaporator flask and a 35/20 ball joint on the receiving flask.
a. Diagonal condenser assembly- For simple distillation of solvents and general use. Tap-water-cooled. Inlet feed tube for continuous feed of volumes exceeding flask capacity.
b. Vertical condenser assembly- For standard distillations and for high-boiling solvents (>100°C). Tap-water-cooled. Inlet feed tube for continuous feed of volumes exceeding flask capacity.
c. Cold-trap condenser assembly- Two-piece cold-trap condenser style is ideal for low-boiling solvents. Uses mechanical refrigeration or dry ice and acetone.
d. Cold-trap reflux condenser assembly- Two-piece cold-trap condenser plus reflux distribution head for use with low-boiling solvents with reflux.
2. Three different Vacuum Controller options
a. Basic- no vacuum controller
b. Advanced- comes with V-850 vacuum controller. See Z616850 listing for specifications.
c. Professional- comes with V-855 vacuum controller. See Z616877 listing for specifications.
3. Two different Glassware options- Glass or Plastic-coated Glass
Linkage
View the Selection Guide of available Rotavapors.
Legal Information
Büchi is a registered trademark of Büchi Labortechnik AG
Rotavapor is a registered trademark of Büchi Labortechnik AG
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Global Trade Item Number
SKU | GTIN |
---|---|
216674-100G | 4061838774569 |
8.01504.0025 | |
8.01504.0100 | |
8015040005 | 4022536367217 |
204374-10G | 4061838766847 |
216674-25G | 4061838774576 |
216674-5G | 4061838774583 |
8.01504.0005 | |
8015040025 | 4022536367224 |
8015040100 | 4022536367231 |
204374-50G | 4061838766854 |
Z563633GB-1EA | |
Z563633-1EA | |
Z563633EU-1EA | 4061832771526 |
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service