Recommended Products
form
beads
bp
>240 °C (lit.)
mp
68-72 °C (lit.)
acid number
11‑19 mg KOH/g
ester number
40‑47
iodine value
19‑44
saponification value
44 mg KOH/g
solubility
ethanol, benzene and petroleum ether (hot): soluble
density
0.988 g/mL at 25 °C (lit.)
Looking for similar products? Visit Product Comparison Guide
General description
Candelilla wax is an additive which can be used in cosmetic and food industry.
Application
Features and Benefits
Storage Class Code
11 - Combustible Solids
WGK
WGK 3
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Personal Protective Equipment
Regulatory Listings
Regulatory Listings are mainly provided for chemical products. Only limited information can be provided here for non-chemical products. No entry means none of the components are listed. It is the user’s obligation to ensure the safe and legal use of the product.
JAN Code
432288-VAR:
432288-1KG:
432288-BULK:
432288-250G:
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service