G001836
HPLC Analysis of Creatine Kinase on Discovery® BIO PolyMA-WAX
application for HPLC
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
technique(s)
HPLC: suitable
test parameters
column: Discovery BIO PolyMA-SCX, 5 cm × 4.6 mm, 5 μm particles (59601-U)
mobile phase: [A] 20 mM sodium phosphate, pH 7.0; [B] 20 mM sodium phosphate, 0.5M NaCl, pH 7.0
flow rate: 0.5 mL/min
injection: 10 μL
column temp.: 25 °C
detector: UV, 280 nm
suitability
application for HPLC
application(s)
life science and biopharma
Analysis Note
Discovery BIO PolyMA-SCX and PolyMA-WAX columns give sharp, efficient peaks for a wide variety of proteins.
Legal Information
Discovery is a registered trademark of Merck KGaA, Darmstadt, Germany
Analyte
Description
Creatine Kinase
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service