Skip to Content
Merck
All Photos(1)

Key Documents

Z330019

BRAND® wide-mouth bottles, LDPE

capacity 50 mL, with cap: no

Synonym(s):

ldpe bottle, polyethylene bottles, polyethylene containers

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800

material

low-density polyethylene bottle
round bottle
translucent bottle
wide-mouth bottle

feature

with cap: no

packaging

pkg of 100

manufacturer/tradename

BRAND 129328

capacity

50 mL

diam. × H

38 mm × 80 mm

color

natural

fitting

GL 32 thread

Looking for similar products? Visit Product Comparison Guide

General description

Flexible, translucent.

Other Notes

BR129328 (India)

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service