Skip to Content
Merck
All Photos(1)

Key Documents

IST106115LR

PierceASeal Foil heat sealable seal

LabRoll, W × L 115 mm × 500 mm, pack of 1 roll

Synonym(s):

PierceASeal Foil heat sealable seal, piereacble foil laminate, resealable heat seal

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122410
NACRES:
NB.15

sterility

non-sterile

packaging

pack of 1 roll

manufacturer/tradename

IST Scientific IST-106-115LR

technique(s)

PCR: suitable
qPCR: suitable

W × L

115 mm × 500 mm

suitability

suitable for PCR

Looking for similar products? Visit Product Comparison Guide

General description

Pierceable foil seal with good solvent resistance.

Features: Foil, high solvent resistance including DMSO, non-peelable, multiple sealing/re-sealing permissible, easy sealing surface identification, pierceable.
Compatibility: Polypropylene (PP), Polystyrene (PS).
Seal integrity range: -20°C to 120°C.

Application

PCR, compound storage,sample shipping, can be sealedover existing seal

Legal Information

LabRoll is a trademark of IST Scientific
PierceASeal Foil is a trademark of IST Scientific

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service