Skip to Content
Merck
All Photos(1)

Key Documents

1.09762

Supelco

Silicon oil 550

for gas chromatography

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352310

Quality Level

autoignition temp.

>400 °C (DIN 51794)

mp

<-35 °C

transition temp

flash point 270 °C

density

1.07 g/cm3 at 20 °C

storage temp.

no temp limit

Analysis Note

Thermogravimetry (thermogravimetric): 2 % lost of weight over 230°C

Storage Class Code

10 - Combustible liquids

WGK

WGK 1

Flash Point(F)

518.0 °F

Flash Point(C)

270 °C


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service