Skip to Content
Merck
All Photos(1)

Key Documents

DWK217544606

Duran® Petri Dish

Without Sections, H × diam. 100 mm × 15 mm

Synonym(s):

217544606

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121812
NACRES:
NB.43

packaging

pkg of 10 ea

manufacturer/tradename

DURAN® 217544606

H × diam.

100 mm × 15 mm

Looking for similar products? Visit Product Comparison Guide

General description

Cultivation of microorganisms can take place on a gel-like nutrient medium, which is placed in a flat, round, transparent dish with lid (the so-called Petri dish). Due to the solid gel, mixing of the microorganisms is prevented and larger cell culture accumulations (colonies) can grow. DURAN® Petri dishes are manufactured from borosilicate glass 3.3 using a special manufacturing process. They allow an even distribution of the culture medium and guarantee a distortion-free view. The lids of the DURAN® Petri dishes rest directly on the lower part and thus prevent turbulence of the protruding air space. This is well suited for reactions with long incubation times, at high temperatures or with sensitive culture media.

Application

biological and clinical work, preparation of agars, microscopy.

Features and Benefits

Bottom of the base has three knobs for stability.

Legal Information

DURAN is a registered trademark of DWK Life Sciences

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service