跳轉至內容
Merck
全部照片(1)

重要文件

SVPVA25NB9

Millipore

Optiscale® 25 Viresolve® NFP病毒过滤器

Parvovirus removal

同義詞:

OptiScale-25 with Viresolve NFP Validation Kit, 3 membrane lots

登入查看組織和合約定價


About This Item

分類程式碼代碼:
23151806
eCl@ss:
32031690

材料

PVDF (modified)
silicone seal

製造商/商標名

OptiScale®

參數

0.7 bar max. differential pressure (10 psid) (Reverse)
5.5 bar max. differential pressure (80 psid) (Forward)
70 mL process volume

技術

protein purification: suitable

長度

2.2 cm (0.87 in.)

過濾面積

3.5 cm2

雜質

≤0.5 EU/mL bacterial endotoxins (LAL test, Aqueous extraction)
<0.5 EU/mL USP bacterial endotoxins (LAL test, sample aqueous extraction)

基質

Viresolve® NFP

接頭

female Luer-Lok® inlet connection
male Luer outlet slip

尋找類似的產品? 前往 產品比較指南

一般說明

Device Configuration: Validation Kit

應用

Parvovirus removal

其他說明

These products are manufactured in a facility which adheres to FDA Good Manufacturing Practices.
Directions for Use

  • Organism Retention: Parvovirus
  • Mode of Action: Filtration (size exclusion)
  • Application: Protein purification
  • Intended Use: Viral clearance
  • Instructions for Use: Please refer ′Installation and Operation′ section of the user guide shipped with this product
  • Storage Statement: Store in dry location
  • Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.

準備報告

Sterilization Method
Water wet filter for 5 min @ 3.4 bar (50 psi); liquid cycle, slow exhaust @ 123 °C maximum 60 min
This product was manufactured with a Viresolve® membrane which meets the criteria for a "non-fiber releasing" filter as defined in 21 CFR 210.3 (b) (6).

法律資訊

Luer-Lok is a registered trademark of Becton-Dickinson & Co.
OptiScale is a registered trademark of Merck KGaA, Darmstadt, Germany
VIRESOLVE is a registered trademark of Merck KGaA, Darmstadt, Germany

分析證明 (COA)

輸入產品批次/批號來搜索 分析證明 (COA)。在產品’s標籤上找到批次和批號,寫有 ‘Lot’或‘Batch’.。

已經擁有該產品?

您可以在文件庫中找到最近購買的產品相關文件。

存取文件庫

我們的科學家團隊在所有研究領域都有豐富的經驗,包括生命科學、材料科學、化學合成、色譜、分析等.

聯絡技術服務