MFSL20ST3
Durapore® 5.0 µm, Millipak® Final Fill Capsule
Millipak® Final Fill 200
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
23151806
Recommended Products
material
PVDF membrane
polysulfone housing
silicone O-ring
sterility
sterile; irradiated
product line
Millipak® Final Fill 200
feature
hydrophilic
technique(s)
prefiltration: suitable
matrix
Durapore®
pore size
5.0 μm pore size
fitting
fitting (38 mm (1½ in.) Sanitary Flange Inlet and Outlet)
Looking for similar products? Visit Product Comparison Guide
Legal Information
Durapore is a registered trademark of Merck KGaA, Darmstadt, Germany
MILLIPAK is a registered trademark of Merck KGaA, Darmstadt, Germany
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service