Skip to Content
Merck
All Photos(1)

Key Documents

CVPV73TP1

Millipore

Viresolve® NFR Cartridge Filter

Parvovirus removal

Synonym(s):

Viresolve NFP Cartridge Filter 30 in. Code 7

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
23151806
eCl@ss:
32031690

material

PVDF (modified)
polypropylene
silicone seal

manufacturer/tradename

Viresolve®

parameter

≤30 mL/min air diffusion at 3.45 bar (50 psig) and 23 °C (in water)
3.4 bar max. differential pressure (50 psid) (Reverse)
5.5 bar max. differential pressure (80 psid) (Forward)
750 L process volume

technique(s)

protein purification: suitable

cartridge nominal length

30 in. (75 cm)

filtration area

1.26 m2

impurities

≤0.5 EU/mL bacterial endotoxins (LAL test, Aqueous extraction)
<0.5 EU/mL USP bacterial endotoxins (LAL test, sample aqueous extraction)

matrix

Viresolve® NFP

cartridge code

Code 7

Looking for similar products? Visit Product Comparison Guide

General description

Device Configuration: Cartridge

Application

Parvovirus removal

Packaging

Double Easy-Open bag

Other Notes

These products are manufactured in a facility which adheres to FDA Good Manufacturing Practices.
Directions for Use

  • Organism Retention: Parvovirus
  • Mode of Action: Filtration (size exclusion)
  • Application: Protein purification
  • Intended Use: Viral clearance
  • Instructions for Use: Please see the user guide shipped with this product
  • Storage Statement: Store at room temperature
  • Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.

Preparation Note

Sterilization Method
Water wet filter for 5 min @ 3.4 bar (50 psi); liquid cycle, slow exhaust @ 123 °C maximum 60 min
This product was manufactured with a Viresolve® membrane which meets the criteria for a "non-fiber releasing" filter as defined in 21 CFR 210.3 (b) (6).

Legal Information

VIRESOLVE is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service