Skip to Content
Merck
All Photos(1)

Key Documents

12382

Supelco

Metal Packed GC Column (fits Agilent, Configuration "A")

phase none, matrix 40/60 Carboxen-1000 support, L × O.D. × I.D. 5.0 ft (1.5 m) × 1/8 in. × 2.1 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115710
eCl@ss:
32110502

material

stainless steel column

manufacturer/tradename

Agilent

parameter

0-225 °C temperature (isothermal or programmed)

technique(s)

gas chromatography (GC): suitable

L × O.D. × I.D.

5.0 ft (1.5 m) × 1/8 in. × 2.1 mm

matrix

40/60 Carboxen-1000 support

matrix active group

none phase

column type

packed GC

compatibility

for use with Agilent Configuration A

Looking for similar products? Visit Product Comparison Guide

General description

Packed column made up of stainless steel are basically employed when higher carrier gas flow rates are employed as they can sustain elevated pressure. Stainless steel columns are usually washed with dilute hydrochloric acid, then with water followed by methanol, acetone, methylene dichloride and n-hexane in order to remove any corrosion products and traces of lubricating agents.
An economical metal column should be used for less demanding applications where the inertness of glass is not required. This column fits Agilent 5880, 5890, 6890, 7820, and 7890 (configuration A, on-column injection, all detectors except TCD).

Application

Carboxen 1000 packed in a stainless steel column maybe used in the anaerobic chamber for conductance of research with methanogenic archaea.

Storage Class Code

11 - Combustible Solids

WGK

WGK 3


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Archaea: A Laboratory Manual: Methanogens.
Robb FT, et al.
Science, 28-30 (1994)
Introduction to Analytical Gas Chromatography.
Scott RPW.
Science, 102-108 (1997)

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service