Skip to Content
Merck
All Photos(1)

Key Documents

Z647314

Pyrex® measuring cylinder with spout, Class B

volume 500 mL

Synonym(s):

3200/14MP

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

feature

graduations 5.0 mL

volume measuring range

500 mL

H

390 mm

Looking for similar products? Visit Product Comparison Guide

General description

  • Complies to DIN EN ISO 4788
  • Manufactured from chemically resistant borosilicate glass
  • Robust hexagonal foot
  • White enamel graduations

Legal Information

PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service