Skip to Content
Merck
All Photos(1)

Key Documents

Z282014

Coors alumina mortar

capacity 80 mL, O.D. × H 100 mm × 47 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41101702
NACRES:
NB.35

material

alumina

manufacturer/tradename

Coorstek 60370

O.D. × H

100 mm × 47 mm

capacity

80 mL

Looking for similar products? Visit Product Comparison Guide

General description

99.5% alumina. Extremely hard and completely nonabsorbent surface. Completely glazed except for inside grinding surface. Order pestle separately.

Legal Information

Coors is a trademark of Coorstek, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service