Skip to Content
Merck
All Photos(1)

Key Documents

Z261173

Hamilton® GASTIGHT® digital syringe

1701RN, volume 10 μL, needle size 26s ga (bevel tip), needle L 2 in.

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.03

material

bevel tip stainless steel needle (point style 2)

needle size

26s ga (bevel tip)

feature

needle N.I.S.T. traceable calibrated syringe

packaging

pkg of 1 ea

manufacturer/tradename

Hamilton DS80030

needle L

2 in.

volume

10 μL

Looking for similar products? Visit Product Comparison Guide

General description

This N.I.S.T. traceable, calibrated syringe device provides constant injection rate. The LCD display shows syringe volume within ± 0.5% of volume dispensed. A fine adjustment thumbwheel sets syringe volumes and the plunger stop can be set for repetitive injections.

The 701N is cemented needle, RN syringes have removable, 2 in. (51 mm) bevel tip needle.

Legal Information

GASTIGHT is a registered trademark of Hamilton Co.
Hamilton is a registered trademark of Hamilton Co.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service