S7441
Spectrafuge™ mini-centrifuge
gray, AC/DC input 230 V AC
Synonym(s):
centrifuge laboratory, lab centrifuge, micro centrifuge
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Recommended Products
manufacturer/tradename
Corning C1301
Labnet
technique(s)
centrifugation: suitable
color
gray
Looking for similar products? Visit Product Comparison Guide
General description
An on/off switch is located on the side of the Spectrafuge Mini for starting and stopping operation. Alternatively, with the switch in the "on" position, the centrifuge can be started and stopped by closing and opening the lid.
- Supplied with both standard microtube and strip tube rotors
- Ideal for quick spin downs and microfiltration
- Starts and stops in seconds
- Compact design
- Maximum RMP/RCF: 6,000/2,000 x g
- Maximum capacity: 6 x 1.5/2.0 mL (standard rotor); 2 x 2.0 mL (strip tube rotor)
- Dimensions (WxDxH): 5.0 in. (12.7 cm) x 5.0 in.(12.7 cm) x 4.4 in. (11.2 cm)
- Weight: 1.0 lb (0.45 kg)
- CSA Approved
- CE Compliant
Legal Information
Spectrafuge is a trademark of Labnet Intl., Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service