Z616818
Büchi® glass oven for drying, B-585
AC/DC input 230 V AC, 50 - 60 Hz
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41104812
Recommended Products
AC/DC input
50 - 60 Hz
manufacturer/tradename
Büchi 046600
availability
available only in EU
parameter
40-300 °C temp. range
±5 °C temp. stability (in oven center at 300 °C)
W × H × D
410 mm × 300 mm × 300 mm
volume
100-250 mL
weight
9.5 kg
power consumption
450 W
Looking for similar products? Visit Product Comparison Guide
General description
Small drying oven with metal housing and robust platform, a transparent sample container, suited for removing residual solvent up to a maximum temperature of 300°C. Visual monitoring of the sample chamber, graphic display with manual and programmable mode. Adjustable temperature and time control, programmable for three steps.
- Requires minimal space
- Shorter heating time
- High energy efficiency
- Steady vacuum
- No cross contamination
- Optimal visibility of the substance
- Low investment costs
- Option of keeping the sample in motion
- Output to start and stop the vacuum pump
- Working angle can be easily set from 0° to + 90°
- Temperature and time can be programmed at 3 levels
- Vacuum-proof design
- Optional ventilation with inert gas
- No cross contamination
Legal Information
Büchi is a registered trademark of Büchi Labortechnik AG
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service