G005514
HPLC Analysis of Glutethimide Enantiomers on Astec® Cellulose DMP
application for HPLC
About This Item
technique(s)
HPLC: suitable
test parameters
column: Astec Cellulose DMP, 25 cm x 4.6 mm I.D., 5 μm particles (51099AST)
mobile phase: [A] heptane; [B] isopropanol; (80:20, A:B)
flow rate: 1 mL/min
column temp.: 30 °C
detector: UV, 254 nm
injection: 15 μL
sample: glutethimide, 1 g/L in heptane:isopropanol (50:50)
suitability
application for HPLC
application(s)
forensics and toxicology
pharmaceutical (small molecule)
Analysis Note
Other Notes
Legal Information
Analyte
analytical column
mobile phase component
standard
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service