Skip to Content
Merck
All Photos(1)

Key Documents

SLFH1000N

Millipore

Millex® hydrophobic PTFE syringe filter

new

pore size 0.45 μm, diam. 25 mm, non-sterile, male Luer-Lok® outlet, FDA registered

Synonym(s):

Millex-FH Filter Unit

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104922
NACRES:
NB.24
pore size:
0.45 μm
diam.:
25 mm
filtration area:
4 cm2
housing diam.:
29 mm
inlet to outlet H:
25 mm
sterility:
non-sterile
material:
PTFE membrane
PVC housing

material

PTFE membrane
PVC housing

Quality Level

sterility

non-sterile

feature

FDA registered
hydrophobic

parameter

>1.5 mL/min air flow rate at 1 psi
>75 mL/min flow rate at 10 psi (methanol)
45 °C max. temp. (113 °F)
75 psi max. pressure

technique(s)

gas filtration: suitable

diam.

25 mm

filtration area

4 cm2

housing diam.

29 mm

inlet to outlet H

25 mm

color

clear housing

pore size

0.45 μm

fitting

female Luer-Lok® inlet
male Luer-Lok® outlet

General description

Millex®FH will remove by filtration, particles and microorganisms that are larger than the filter’s rated pore size.

Application

Primarily used in vent applications for the protection of medical equipment that interface with biological agents.

Features and Benefits

  • Single-use only
  • Non-sterile
  • Non-toxic and non-pyrogenic
  • Bidirectionally supported
  • FDA registered

Legal Information

Luer-Lok is a registered trademark of Becton-Dickinson & Co.
Millex is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service