Skip to Content
Merck
All Photos(1)

Key Documents

XX6370000

Millipore

UV sterilizer

Beer, Bottled Water, Cider, Clinical Lab, Cosmetics, Environmental Analysis, Food and Beverage, Industrial QC, Laboratory Filtration, Microbial monitoring, Product Testing, Water Monitoring, Wine

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104424

AC/DC input

115 V, 60 Hz

Quality Level

input

sample type wine
sample type beer
sample type beverage(s)
sample type soft drink
sample type sport drink
sample type cosmetics
sample type cider
sample type food(s)
sample type bottled water

application(s)

cosmetics
environmental
food and beverages
industrial qc
industrial qc (microbial monitoring)
microbiology
water monitoring

shipped in

ambient

General description

Rapidly decontaminate 47 mm Millipore filter holders between successive sample filtrations

Application

Beer, Bottled Water, Cider, Clinical Lab, Cosmetics, Environmental Analysis, Food and Beverage, Industrial QC, Laboratory Filtration, Microbial monitoring, Product Testing, Water Monitoring, Wine

Other Notes

Directions for Use

  • Organism Retention: Microorganisms
  • Mode of Action: UV light decontamination - a two minute exposure to the high energy radiation
  • Application: Sterilization/decontamination
  • Intended Use: The Ultraviolet Sterilizer is ideally suited for laboratories running successive sample filtrations to prevent organisms from carrying over onto funnels used with samples of raw waters and other high count liquids. The Ultraviolet Sterilizer is a compact unit for the decontamination of 47 mm funnel type Millipore filter holders.
  • Instructions for Use: Please refer ′Install the Ultraviolet Sterilizer′ section of Ultraviolet Sterilizer user guide
  • Storage Statement: Please refer ′Maintain the Ultraviolet Sterilizer′ section of Ultraviolet Sterilizer user guide
  • Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service