Skip to Content
Merck
All Photos(1)

Key Documents

794-0376

HPLC Analysis of Bovine Liver Extract on Mono Q® 5/50 GL

application for HPLC

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

HPLC: suitable

test parameters

column: Mono Q 5/50 GL, 5 cm x 5 mm I.D., 10 μm particles (5-4807)
mobile phase: [A] 50 mM diethanolamine, pH 8.8; [B] 50 mM diethanolamine + 1.0M sodium chloride, pH 8.8
flow rate: 1.0 mL/min
detector: UV, 280 nm
injection: 100 μL 1.6 mg protein

suitability

application for HPLC

application(s)

life science and biopharma

Legal Information

Mono Q is a registered trademark of Cytiva

analytical column

Product No.
Description
Pricing

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service