Skip to Content
Merck
All Photos(1)

Key Documents

EP951020653

Eppendorf® twin.tec PCR Plates 96

Optimized rim for barcodes, skirt, well volume 150 μL, red, pkg of 300 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41106300
material:
conical bottom
polypropylene wells
red
well volume:
150 μL
sterility:
non-sterile
feature:
lid: no
skirt

material

conical bottom
polypropylene wells
red

sterility

non-sterile

feature

lid: no
skirt

packaging

pkg of 300 ea

well volume

150 μL

suitability

suitable for PCR

Looking for similar products? Visit Product Comparison Guide

General description

Eppendorf® twin.tec PCR Plate 96, skirted, 150 µL, PCR clean, red, 300 plates
  • Optimized rim for barcodes and automated work processes
  • Within SBS footprint recommendations (127.76 × 85.47 mm ±0.25 mm)
  • Stackable
  • Eight holes in the skirt aid plate positioning and removal from the thermal cycler block
  • Low profile design enhances efficiency of PCR and enables the highest efficiency for small sample volumes
  • 150 µL max. well volume (when used with cap strips)
  • Available with barcode (upon request), for skirted and semi-skirted only

Features and Benefits

  • Semi-skirted for label and barcode
  • Fits most thermal cyclers
  • 250 µL max. well volume (when used with cap strips)
  • Improved well-to-well tolerance
  • Available with barcode (upon request), for skirted and semi-skirted only

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service