Recommended Products
AC/DC input
230 V, 50 - 60 Hz
230 V
material
aluminum plate
description
heated area 160 mm
feature
CE compliant
manufacturer/tradename
SD162
Stuart SD162
availability
not available in USA and Canada
temperature measuring range
accuracy: 0.5 °C (Control accuracy with probe)
parameter
≤300 °C temp. range
≤300 °C temperature
200 to 1300 rpm speed (stirring)
200-1300 rpm speed
size
190 mm × 300 mm × 110 mm
stirrer capacity
~15 L
top plate size
160 mm × 160 mm
weight
3.4 kg
output
700 W
Looking for similar products? Visit Product Comparison Guide
General description
Supplied complete with temperature probe for accurate control of liquid temperature.
Advanced safety features:
- Flashing Hot warning light
- Independent safety circuit to protect against overheating
Sophisticated stirrer hotplates offering digital control of both temperature and stirring speed. Comes complete with a detachable PTFE coated probe which when immersed in a liquid sample can very accurately control its temperature to within ±0.5°C even over a very long period of time.
Both set and actual temperature of the sample are displayed simultaneously on a bright, easy to read vacuum fluorescent display. Stirring speed is set and displayed digitally so that exactly the same speed can be used each time for reproducibility.
If the probe is unplugged, the temperature on the top plate can be set on the display.
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service