G005362
GC Analysis of FAMEs in Lard Oil on SLB-IL111
suitable for GC
About This Item
technique(s)
gas chromatography (GC): suitable
test parameters
column: SLB-IL111, 30 m x 0.25 mm I.D., 0.20 μm (28927-U)
oven: 180 °C
inj. temp.: 250 °C
detector: FID, 260 °C
carrier gas: helium, 25 cm/sec
injection: 1 μL, 50:1 split
liner: 4 mm I.D., split type, cup design
sample: Characterized reference oils, methylated using BF3-methanol
prior to analysis
application(s)
agriculture
food and beverages
analytical column
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service