G003758
GC Analysis of Pesticides in Spinach on Equity-1 after SPE using Supelclean™ ENVI-Carb-II/PSA
suitable for GC, application for SPE
About This Item
technique(s)
gas chromatography (GC): suitable
solid phase extraction (SPE): suitable
test parameters
sample preparation: SPE (Solid Phase Extraction)
sample/matrix: 10 g of fresh spinach spiked at 0.2 ppm each pesticide
SPE tube/cartridge: Supelclean ENVI-Carb-II/PSA, 500mg/300mg/6mL (55119-U)
condition: 5 mL acetonitrile:toluene (3:1, v/v)
sample addition: 1 mL concentrated sample extract
elution: 20 mL acetonitrile:toluene (3:1, v/v)
eluate post-treatment: Evaporate eluate to dryness with nitrogen at 40 °C. Reconstitute in 1 mL acetone:hexane (1:1, v/v).
column: Equity-1, 30 m x 0.25 mm I.D., 0.25 μm (28046-U)
oven: 50 °C (5 min), 25 °C/min to 125 °C, 10 °C/min to 30 °C (8 min)
inj. temp.: 200 °C, aux: 325 °C (8 min)
detector: MSD, scan range 45-450 amu
carrier gas: helium, 0.9 mL/min., constant flow mode
injection: 1 μL, splitless (splitter open at 1 min)
liner: 4 mm I.D., single taper
suitability
application for SPE
application(s)
agriculture
food and beverages
Application
Homogenize 10 g of spinach in 10 mL of acetonitrile.
Legal Information
SPE tube or plate
analytical column
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service