1.12240
Melibiose monohydrate
≥98.0% (HPLC)
Synonym(s):
Melibiose monohydrate
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Recommended Products
General description
for biochemistry
Analysis Note
Purity (HPLC): ≥ 98.0 %
Identity (IR-spectrum): conforms
Spec. rotation (α 20/D, 50 g/l, water, calc. on anhydrous substance): +141.0 - +143.0 °
Saccharose (HPLC): ≤ 0.1 %
Water (according to Karl Fischer): 3.5 - 5.0 %
Identity (IR-spectrum): conforms
Spec. rotation (α 20/D, 50 g/l, water, calc. on anhydrous substance): +141.0 - +143.0 °
Saccharose (HPLC): ≤ 0.1 %
Water (according to Karl Fischer): 3.5 - 5.0 %
Storage Class Code
11 - Combustible Solids
WGK
WGK 3
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service