Z332747
BRAND® PD-Tip
maximum volume 12.5 mL, beta sterile/endotoxin-free
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121600
NACRES:
NB.01
feature:
includes adapter: no
packaging:
pack of 100 ea (individually wrapped)
manufacturer/tradename:
BRAND 702392
Agency
according to DIN 12 650
feature
includes adapter: no
packaging
pack of 100 ea (individually wrapped)
manufacturer/tradename
BRAND 702392
maximum volume
12.5 mL
Looking for similar products? Visit Product Comparison Guide
General description
The new PLASTIBRAND PD-Tips with size encoding are the ideal system component for the HandyStep® electronic with automatic tip size recognition. The PD-Tips are DE-M marking and comply ISO 8655.
PLASTIBRAND PD-Tips fit with:
PLASTIBRAND PD-Tips fit with:
- HandyStep® electronic, Gilson® Repetman, Rainin AutoRepTM E (automatic tip recognition), HandyStep, Rainin AutoRep M, Eppendorf® Multipette® 4780 and EDOS® 5221
- PD-Tips are made from high-quality materials (cylinder: PP/piston: PE-HD, 0.1 mL: LCP)
- An adapter is supplied standard for 25 mL and 50 mL
Other Notes
BR702392 (India)
Legal Information
BRAND is a registered trademark of BRAND GMBH + CO KG
EDOS is a registered trademark of Eppendorf AG
Eppendorf is a registered trademark of Eppendorf AG
Gilson is a registered trademark of Gilson, Inc.
HandyStep is a registered trademark of BRAND GMBH + CO KG
Multipette is a registered trademark of Eppendorf AG
comparable product
Product No.
Description
Pricing
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service