Skip to Content
Merck
All Photos(1)

Key Documents

Z330221

BRAND® dropping bottle, LDPE

capacity 20 mL

Synonym(s):

dropping bottles

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.17

material

low-density polyethylene bottle
narrow-mouth bottle
round bottle
translucent bottle

feature

with cap

packaging

pkg of 100

manufacturer/tradename

BRAND 125216

capacity

20 mL

diam. × H

31 mm × 88 mm

fitting

GL 14 thread

Looking for similar products? Visit Product Comparison Guide

General description

Flexible. Detachable threaded closure with dropper nozzle and attached spout cap.

Other Notes

BR125216 (India)

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

recommended


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service