CVPV71TP1
Viresolve® NFR Cartridge Filter
Parvovirus removal
Synonym(s):
Viresolve NFP Cartridge Filter 10 in. Code 7
About This Item
Recommended Products
material
PVDF (modified)
polypropylene
silicone seal
manufacturer/tradename
Viresolve®
parameter
≤10 mL/min air diffusion at 3.45 bar (50 psig) and 23 °C (in water)
250 L process volume
3.4 bar max. differential pressure (50 psid) (Reverse)
5.5 bar max. differential pressure (80 psid) (Forward)
technique(s)
protein purification: suitable
cartridge nominal length
10 in. (25 cm)
filtration area
0.42 m2
impurities
≤0.5 EU/mL bacterial endotoxins (LAL test, Aqueous extraction)
<0.5 EU/mL USP bacterial endotoxins (LAL test, sample aqueous extraction)
matrix
Viresolve® NFP
cartridge code
Code 7
General description
Application
Packaging
Other Notes
- Organism Retention: Parvovirus
- Mode of Action: Filtration (size exclusion)
- Application: Protein purification
- Intended Use: Viral clearance
- Instructions for Use: Please see the user guide shipped with this product
- Storage Statement: Store at room temperature
- Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.
Preparation Note
Water wet filter for 5 min @ 3.4 bar (50 psi); liquid cycle, slow exhaust @ 123 °C maximum 60 min
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service