G005522
HPLC Analysis of Oxprenolol Enantiomers on Astec® Cellulose DMP
application for HPLC
About This Item
technique(s)
HPLC: suitable
test parameters
column: Astec Cellulose DMP, 25 cm x 4.6 mm I.D., 5 μm particles (51099AST)
mobile phase: [A] heptane; [B] isopropanol; [C] diethylamine; (80:20:0.1, A:B:C)
flow rate: 1 mL/min
column temp.: 30 °C
detector: UV, 254 nm
injection: 15 μL
sample: oxprenolol, 1 g/L in 50:50 heptane:isopropanol
suitability
application for HPLC
application(s)
pharmaceutical (small molecule)
Analysis Note
Other Notes
Legal Information
analytical column
mobile phase component
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service