Skip to Content
Merck
All Photos(1)

Key Documents

97-0191

GC Analysis of Volatiles in White Wine on VOCOL® after SPME using a 75 μm Carboxen/PDMS Fiber

suitable for GC, application for SPME

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

gas chromatography (GC): suitable
solid phase microextraction (SPME): suitable

test parameters

sample/matrix: white wine + 25% NaCl
SPME fiber: Carboxen/PDMS, 75 μm (57318)
extraction: 10 min, 40 °C (headspace)
desorption process: 3 min at 290 °C
column: VOCOL, 30 m × 0.25 mm I.D., 1.5 μm (24205-U)
oven: 40 °C (2 min) to 220 °C at 10 °C/min
inj. temp.: 290 °C
detector: GC-MS, quadrupole, m/z = 31-240
carrier gas: helium, 35 cm/sec
injection: splitless/split, closed 1 min
liner: 0.75 mm liner
sample: white wine

suitability

application for SPME

application(s)

food and beverages

Analysis Note

In this application, SPME was used for the analysis of volatiles in white wine using a headspace method. The presence of aroma compounds in white wine is one of the most important attributes of its final quality. A Carboxen/PDMS fiber was inserted into the headspace of the vial for 10 minutes at 40 °C and analyzed by GC/MS. The thick film of the VOCOL GC column helps focus the volatile analytes.

Legal Information

VOCOL is a registered trademark of Merck KGaA, Darmstadt, Germany

Analyte

Description

    Methyl formate
    Ethanol
    2,3-Butanediol
    Isoamyl alcohol
    Ethyl acetate
    Hexyl acetate
    Sulfur dioxide
    2-Methyl-1-butanol
    Ethyl octanoate
    Ethyl butyrate
    Ethyl hexanoate
    Octanoic acid
    Acetic acid
    See All (13)

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service