Skip to Content
Merck
All Photos(1)

Key Documents

R6133

Supelco

Packing reservoirs for non-jacketed LC columns

size 500 mL, column I.D. 2.5 cm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12000000
NACRES:
SB.52

technique(s)

LPLC: suitable

column I.D.

2.5 cm

size

500 mL

Looking for similar products? Visit Product Comparison Guide

General description

Supplied complete with all fittings necessary for connection to threaded columns. The top has 1/4 -28 fitting.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service