IST106078LR
PierceASeal Foil™ heat sealable seal
LabRoll™, W × L 78 mm × 610 mm, pack of 1 roll
Synonym(s):
PierceASeal Foil™ heat sealable seal, piereacble foil laminate, resealable heat seal
About This Item
Recommended Products
sterility
non-sterile
packaging
pack of 1 roll
manufacturer/tradename
IST Scientific IST-106-078LR
technique(s)
PCR: suitable
qPCR: suitable
W × L
78 mm × 610 mm
suitability
suitable for PCR
Looking for similar products? Visit Product Comparison Guide
General description
Features: Foil, high solvent resistance including DMSO, non-peelable, multiple sealing/re-sealing permissible, easy sealing surface identification, pierceable.
Compatibility: Polypropylene (PP), Polystyrene (PS).
Seal integrity range: -20°C to 120°C.
Application
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service