Skip to Content
Merck
All Photos(1)

Key Documents

EZFKIT001IN

Millipore

EZ-Fluo System

Contains EZ-Fluo reader, EZ-Fluo camera, power cord for India

Synonym(s):

Detection instrument, EZ-Fluo System Kit (IN), For rapid detection of microbial contamination in filterable samples, suitable for bioburden testing

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41116129
NACRES:
NA.74

AC/DC input

100 V / 240 V, 50 - 60 Hz

manufacturer/tradename

EZ-Fluo

parameter

4.4 kg at 15 - 40 °C

H × W × L

12.5 cm × 14.2 cm × 24.9 cm

application(s)

environmental
food and beverages

compatibility

EZ-Fluo Rapid Microbial Detection System

Looking for similar products? Visit Product Comparison Guide

General description

The EZ-Fluo System is a rapid fluorescent-based technology designed for fast quantitative detection of microorganisms over a broad range of filterable samples. This system significantly reduces the time of result, aids to address the contamination events sooner, and thereby provides better control over the manufacturing process. Detection of viable and culturable microorganisms down to 1 CFU per sample is possible with standard membrane filtration using the new EZ-Fluo System. The system is supplied with the power cord according to India region.

Application

EZ-Fluo system is a Rapid & non-destructive system for microbial detection in filterable samples.

Features and Benefits

  • Rapid technology capable of providing results in 1/3 of the time required using traditional techniques
  • Flexible approach based on standard membrane filtration and reduced incubation on media plate
  • Non-destructive method, compatible with any ID technique
  • Compact hardware, fits easily on any laboratory bench
  • Cost effective solution for both routine and investigatory use

Components

EZ-Fluo System standard kit
1 reader
1 camera
1 software

Legal Information

EZ-FLUO is a trademark of Merck KGaA, Darmstadt, Germany

related product


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service