GF10509678
Copper/Cobalt/Beryllium
rod, Cu 97%/Co 2.55/Be 0.5%, 28 mm diameter, length 100 mm
Synonym(s):
CY267945
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
31152304
NACRES:
NA.23
Recommended Products
form
rod
manufacturer/tradename
Goodfellow 105-096-78
L
100 mm
diameter
28 mm
Looking for similar products? Visit Product Comparison Guide
General description
For updated SDS information please visit www.goodfellow.com
Legal Information
Product of Goodfellow
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service