Skip to Content
Merck
All Photos(1)

Key Documents

SU860184

Supelco

Snap Ring polypropylene autosampler microvial

clear polypropylene, volume 0.7 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121806
NACRES:
NB.11

material

clear polypropylene

feature

large opening (6.0 mm)

packaging

pkg of 1 × 100 ea (SU860184)

availability

not available in USA

O.D.

11.6 mm

diam. × H × I.D.

11.6 mm × 32 mm × 6.0 mm

volume

0.7 mL

fitting

thread for 11 mm

compatibility

11 mm crimp cap or 11 mm snap top seal

Looking for similar products? Visit Product Comparison Guide


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service