Skip to Content
Merck
All Photos(1)

Key Documents

854177-U

Supelco

Push-On Caps for 20 mm headspace vials

polyethylene cap, PTFE-faced butyl septum, pkg of 100 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

material

PTFE-faced butyl septum
polyethylene cap

feature

closure type crimp seal (4.3mm opening)

packaging

pkg of 100 ea

fitting

thread for 20 mm

Looking for similar products? Visit Product Comparison Guide

General description

  • Seals for washer bottles on the instruments
  • Intermediate closure when collecting samples in the field
  • Suitable for bevel top headspace vials
These caps can be used for washer bottles with a 20 mm crimp seal. They can also be used as a intermediate closure if a metalic crimp seal is not available.

Storage Class Code

13 - Non Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Global Trade Item Number

SKUGTIN
854177-U4061833024201

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service