Skip to Content
Merck
All Photos(1)

Key Documents

27303-U

Supelco

Headspace vials convenience kit (clear glass, bevel top, round bottom), pkg of 100

volume 10 mL, vial O.D. × H × I.D. 23 mm × 46 mm × 12.5 mm, PTFE/silicone

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

material

PTFE/silicone
clear glass vial
silver aluminum seal (pressure release)

feature

closure type crimp seal
closure type crimp top vial
vial type headspace

packaging

pkg of 100 ea

vial O.D. × H × I.D.

23 mm × 46 mm × 12.5 mm

volume

10 mL

Looking for similar products? Visit Product Comparison Guide

General description

Convenience Packs
Each pack contains 100 crimp top vials (20mm) and 100 pressure release aluminum seals.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Articles

Learn more about Biodiesel as a renewable, alternative diesel fuel produced from vegetable oils, animal fats, or recycled restaurant grease.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service