Skip to Content
Merck
All Photos(1)

Key Documents

23243

Supelco

Septa, red PTFE/Silicone

red PTFE/white silicone, diam. × thickness 8 mm × 0.060 in., for use with Screw Top vial, 2mL, 4.6mm I.D., 8-425 thread, pkg of 1000 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115718

material

red PTFE/white silicone

packaging

pkg of 1000 ea

parameter

250 °C temp. limit

O.D.

8 mm

diam. × thickness

8 mm × 0.060 in.

compatibility

for use with Screw Top vial, 2mL, 4.6mm I.D., 8-425 thread

Looking for similar products? Visit Product Comparison Guide


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service