Skip to Content
Merck
All Photos(1)

Key Documents

26214

Hamilton® Modified Microliter syringe, removable needle

7000.5ASRN, volume 0.5 μL, needle size 23s ga (cone tip), needle L 43 mm (1.71 in.)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

cone tip stainless steel needle (point style 1)

needle size

23s ga (cone tip)

feature

needle type ASRN (removable needle)

packaging

pkg of 1 ea

manufacturer/tradename

Hamilton 86276

needle L

43 mm (1.71 in.)

volume

0.5 μL

Looking for similar products? Visit Product Comparison Guide

General description

Sample is contained in the needle.

Legal Information

Hamilton is a registered trademark of Hamilton Co.
Microliter is a trademark of Hamilton Co.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service