Skip to Content
Merck

MFHL02SH3

Durapore® 0.45 µm, Millipak® Final Fill Capsule

Millipak® Final Fill 20

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
23151806

material

PVDF membrane
polysulfone housing
silicone O-ring

sterility

sterile; irradiated

product line

Millipak® Final Fill 20

feature

hydrophilic

technique(s)

bioburden reduction: suitable

matrix

Durapore®

pore size

0.45 μm pore size

fitting

fitting (6 mm (1/4 in.) Hose Barb Inlet and Outlet)

Looking for similar products? Visit Product Comparison Guide

Legal Information

Durapore is a registered trademark of Merck KGaA, Darmstadt, Germany
MILLIPAK is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service