264156-M
Caspase-3 Inhibitor II
InSolution
Synonym(s):
InSolution Caspase-3 Inhibitor II, Z-D(OMe)E(Ome)VD(OMe)-FMK
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Recommended Products
form
solution
manufacturer/tradename
Calbiochem®
storage condition
OK to freeze
desiccated (hygroscopic)
protect from light
color
clear very faintly yellow
storage temp.
−20°C
General description
A potent, cell-permeable, and irreversible inhibitor of CPP-32/apopain, a member of the ICE/CED-3 family of cysteine proteases.
Biochem/physiol Actions
Primary Target
caspase-3, caspase-6, caspase-7, caspase-8, caspase-10
caspase-3, caspase-6, caspase-7, caspase-8, caspase-10
Warning
Toxicity: Irritant (B)
Sequence
Z-Asp(OCH₃)-Glu(OCH₃)-Val-Asp(OCH₃)-FMK
Physical form
A 5 mM (250 µg/75 µl) solution of Z-DEVD-FMK (Cat. No. 264155) in DMSO.
Reconstitution
Following initial thaw, aliquot and freeze (-20°C).
Analysis Note
single spot by TLC
Other Notes
Nicholson, D.W. 1996. Nat. Biotechnol.14, 297.
Schlegel, J., et al. 1996. J. Biol. Chem.271, 1841.0
Nicholson, D.W., et al. 1995. Nature376, 37.
Schlegel, J., et al. 1996. J. Biol. Chem.271, 1841.0
Nicholson, D.W., et al. 1995. Nature376, 37.
Legal Information
CALBIOCHEM is a registered trademark of Merck KGaA, Darmstadt, Germany
Storage Class Code
10 - Combustible liquids
WGK
WGK 1
Flash Point(F)
188.6 °F - (refers to pure substance)
Flash Point(C)
87 °C - (refers to pure substance)
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service