Skip to Content
Merck
All Photos(1)

Key Documents

Z646164

Julabo® HighTech series refrigerated/heating circulator

F25-HL, AC/DC input 230 V AC, volume 4.5 L, temp. range -28-200 °C

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103706

feature

CE compliant

packaging

pack of 1 ea

manufacturer/tradename

F25-HL
Julabo 9312625

parameter

-28-200 °C temp. range
0.2-0.4 bar suction rate
0.4-0.7 bar pump pressure
22-26 L/min pump flow

cooling capacity

200 W (at 0 °C)
260 W (at 20 °C)
60 W (at -20 °C)

bath opening W × L × D

12 cm × 14 cm × 14 cm

capacity

4.5 L

volume

4.5 L
4500 mL

weight

32 kg

Looking for similar products? Visit Product Comparison Guide

General description

For internal and external temperature applications. All HighTech circulators are capable of monitoring an external system directly with an optional Pt 100 temperature sensor. Safety class 3.

  • ICC = Intelligent Cascade Control
  • Optimum temperature stability with varying systems achieved by the self-tuning controller, adjustable PID control parameters
  • VFD Comfort display, resolution to 0.01°C
  • RS232 and RS485 interface, option: integrated Profibus
  • LCD display (HL model only) for convenient user-guidance, analog/digital setpoint input. Display resolution 0.01 up to 99.99°C

Legal Information

Julabo is a registered trademark of Julabo USA, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service