GF07837522
Stainless Steel - AISI 304 alloy, FeCr18Ni10
1000mm rod, 2.0mm diameter, as drawn
Synonym(s):
FE227902
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
11171600
NACRES:
NA.23
Recommended Products
form
rod
manufacturer/tradename
Goodfellow 078-375-22
L × diam.
1000 mm × 2.0 mm
Looking for similar products? Visit Product Comparison Guide
General description
For updated SDS information please visit www.goodfellow.com.
Product of Goodfellow
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Global Trade Item Number
SKU | GTIN |
---|---|
GF07837522-5EA | 4061831011531 |
GF07837522-10EA | 4061829940614 |
GF07837522-1EA | 4061825420936 |
GF07837522-2EA | 4061829960698 |
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service