EP951020624
Eppendorf® twin.tec PCR Plates 96
Optimized rim for barcodes, skirt, well volume 150 μL, yellow, pkg of 300 ea
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41106300
material:
conical bottom
polypropylene wells
yellow
polypropylene wells
yellow
size:
96 well
sterility:
non-sterile
feature:
lid: no
skirt
skirt
material
conical bottom
polypropylene wells
yellow
sterility
non-sterile
feature
lid: no
skirt
packaging
pkg of 300 ea
size
96 well
well volume
150 μL
suitability
suitable for PCR
Looking for similar products? Visit Product Comparison Guide
General description
Eppendorf® twin.tec PCR Plate 96, skirted, 150 µL, PCR clean, yellow, 300 plates
- Optimized rim for barcodes and automated work processes
- Within SBS footprint recommendations (127.76 × 85.47 mm ±0.25 mm)
- Stackable
- Eight holes in the skirt aid plate positioning and removal from the thermal cycler block - Low profile design enhances efficiency of PCR and enables the highest efficiency for small sample volumes
- 150 µL max. well volume (when used with cap strips)
- Available with barcode (upon request), for skirted and semi-skirted only
Features and Benefits
- Semi-skirted for label and barcode
- Fits most thermal cyclers
- 250 µL max. well volume (when used with cap strips)
- Improved well-to-well tolerance
- Available with barcode (upon request), for skirted and semi-skirted only
Legal Information
Eppendorf is a registered trademark of Eppendorf AG
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service