EP5804000060
Eppendorf® Centrifuge 5804 G
without rotor, AC/DC input 230 V, 50 - 60 Hz (GB plug)
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
40161701
NACRES:
NB.81
Recommended Products
AC/DC input
230 V AC, UK plug
feature
CE compliant
without rotor
packaging
pkg of 1 ea
manufacturer/tradename
Eppendorf® 5804000060 (EU)
parameter
14000 rpm
20913 × g
technique(s)
centrifugation: suitable
Looking for similar products? Visit Product Comparison Guide
General description
Centrifuge 5804/5804 R is a high speed centrifuge for medium capacity needs. It allows for molecular applications in tubes up to 250 mL and offers additional swing–bucket and fixed–angle rotors as well as deepwell plate capacity for increased versatility. Eppendorf Centrifuge 5804/5804 R with its renowned quality and reliability offers you the most cost efficient solution for your medium throughput applications–now and in the future. It allows for molecular applications in tubes up to 250 mL and offers additional swing-bucket and fixed-angle rotors as well as deepwell plate capacity for increased versatility.
Features and Benefits
- Swing-bucket rotors and adapters accommodate tubes and bottles from 0.2 mL to 250 mL
- Plate rotor for centrifugation of all types of MTP, PCR, cell culture, or Deepwell Plates
- Fixed-angle rotors for high-speed applications in tubes from 0.2 mL to 85 mL
- High centrifugation speed of up to 20,913 × g (14,000 rpm)
- Centrifuge lid with soft-touch lid closure
- Low access height of 29 cm for easy loading and unloading of samples
- Quiet operation to improve your work environment
- Compact footprint saves valuable bench space
- Automatic rotor recognition and imbalance detection for maximum operational safety
Legal Information
Eppendorf is a registered trademark of Eppendorf AG
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Global Trade Item Number
SKU | GTIN |
---|---|
EP5804000060-1EA |
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service