G006065
GC Analysis of Lemon Essential Oil on SLB®-IL59
suitable for GC
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
technique(s)
gas chromatography (GC): suitable
test parameters
column: SLB-IL59, 30 m x 0.25 mm I.D., 0.20 μm (28891-U)
oven: 50 °C, 5 °C/min to 300 °C
inj. temp.: 250 °C
detector: FID, 305 °C
carrier gas: helium, 40 cm/sec
injection: 1 μL 100:1 split
sample: lemon essential oil diluted 1:10 in hexane
application(s)
flavors and fragrances
Legal Information
SLB is a registered trademark of Merck KGaA, Darmstadt, Germany
analytical column
Product No.
Description
Pricing
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service