Skip to Content
Merck
All Photos(1)

Key Documents

WHA10462945

Whatman® Puradisc 13 syringe filters

FP 13 mm, pore size 0.2 μm, sterile, regenerated cellulose membrane

Synonym(s):

Z751553

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104922
NACRES:
NB.24
pore size:
0.2 μm
diam.:
13 mm
filtration area:
1.3 cm2
volume:
≤10 mL
sterility:
sterile
material:
polypropylene housing
regenerated cellulose membrane
packaging:
pk of 50

material

polypropylene housing
regenerated cellulose membrane

sterility

sterile

packaging

pk of 50

manufacturer/tradename

Whatman 10462945
Whatman Article No. 28415790 (US reference)

diam.

13 mm

filtration area

1.3 cm2

volume

≤10 mL

pore size

0.2 μm

fitting

female Luer inlet (lock)
male Luer outlet

Looking for similar products? Visit Product Comparison Guide

General description

Whatman Puradisc sterile syringe filter with regenerated cellulose (RC) membrane is an excellent choice for any application requiring a chemically resistant, hydrophilic, low protein binding membrane.

Whatman Puradisc RC Syringe Filters provide rapid, routine syringe filtration of solvents, chemicals, aqueous, and non-aqueous solutions and samples up to 100 mL. They consist of a regenerated cellulose (RC) membrane within a sonicly-welded polypropylene (PP) housing. These rugged, hydrophilic syringe filters can stand up to aggressive organic solvents, while providing a cost-effective solution for rapid filtration in high-throughput labs.

The Whatman Puradisc family of syringe filters for routine syringe filtration

Whatman Puradisc line is a comprehensive syringe filter portfolio used in a variety of applications, including capillary electrophoresis, biological preparations, protein filtration, and UV spectroscopy sample preparation. Combining premium quality with cost efficiency, Whatman Puradisc syringe filters are well suited for rapid, routine syringe filtration of samples up to 100 mL.

Features and Benefits

  • Regenerated cellulose membrane exhibits low extractables and protein binding.
  • Convenient syringe format streamlines filtration workflow and saves time.
  • Rugged heat-welded construction is autoclavable.
  • Choice of 13 mm or 25 mm syringe filter diameter; choice of 0.2 µm or 0.45 µm pore size.
  • Inlet, female Luer lock (FLL); outlet: male slip Luer (ML).
  • Integrity testable BP or WBT (‘in-situ′)

Suitability

Suitable for filtration of biological and HPLC samples.

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Whatman is a registered trademark of Cytiva

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service