G004835
GC Analysis of Glycerides in Butter on MET-Biodiesel
suitable for GC
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
technique(s)
gas chromatography (GC): suitable
test parameters
column: MET-Biodiesel, 14 m x 0.53 mm I.D., 0.16 μm with integrated 2 m x 0.53 mm I.D. guard (28668-U)
oven: 150 °C, 30 °C/min to 350 °C (15 min)
detector: FID, 400 °C
carrier gas: helium, 15 mL/min
injection: 1 μL, cool on-column
sample: butter extract
application(s)
food and beverages
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service